TB28L100
Description
TB28L100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE
Part # TB28L100
BDI # 612101
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.881
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573784
Pitch Diameter - Millimeter:
84.89
TL36L075
Description
TL36L075 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 36T
Part # TL36L075
BDI # 22739031
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
97.282
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573477
Pitch Diameter - Millimeter:
90.96
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.124
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573473
Pitch Diameter - Millimeter:
97.02
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
90.96
Mounting Method:
Bushed