Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573567
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573444
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Bushed
84L075 SD
Description
84L075 SD SYNCHRONOUS BELT PULLEY ; 3/8" P 84T 3/4"WIDE BORED FOR SD BUSHING
Part # 84L075 SD
BDI # 625545
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573750
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Grey Iron Core
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7