Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573567
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573444
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
Features
Pitch Diameter - Inch:
23.396
Inch - Metric:
Inch
Outside Diameter - Inch:
23.286
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
594.258
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 13
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1