PLB3-120NF09-1/2
Description
PLB3-120NF09-1/2 TIMING BELT PULLEY ; W/INSERT
Part # 54632
BDI # 173642
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.481
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
PLB Series | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
PLB3-120NF09-3/8
Description
PLB3-120NF09-3/8 TIMING BELT PULLEY ; W/INSERT
Part # 54631
BDI # 173641
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.481
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
PLB Series | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
120-3P09-NFP5
Description
120-3P09-NFP5 SYNCHRONOUS PULLEY, 3/8 INCH BORE (SMARTCATALOG)
Part # 120-3P09-NFP5
BDI # 26273612
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.481
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type NFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
120-3P09MNFP10
Description
120-3P09MNFP10 SYNCHRONOUS PULLEY, 10 MM BORE (SMARTCATALOG)
Part # 120-3P09MNFP10
BDI # 26271676
Features
Pitch Diameter - Inch:
4.528
Inch - Metric:
Metric
Outside Diameter - Inch:
4.48
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type NFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
115
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
120-3P09MNFA10
Description
120-3P09MNFA10 SYNCHRONOUS PULLEY, 10 MM BORE (SMARTCATALOG)
Part # 120-3P09MNFA10
BDI # 26275090
Features
Pitch Diameter - Inch:
4.528
Inch - Metric:
Metric
Outside Diameter - Inch:
4.48
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type NFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
115
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9