PL3-019DF090
Description
PL3-019DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54569
BDI # 173579
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Rough Bore
PLB3-019DF09-3/16
Description
PLB3-019DF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54644
BDI # 173654
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Finished Bore
PA3-019DF090
Description
PA3-019DF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54501
BDI # 173511
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Rough Bore
PLB3-019SF09-3/16
Description
PLB3-019SF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54592
BDI # 173602
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Finished Bore
PA3-019NF060
Description
PA3-019NF060 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54472
BDI # 173482
Features
Pitch Diameter - Inch:
0.714
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6