Features
Pitch Diameter - Inch:
2.331
Inch - Metric:
Metric
Outside Diameter - Inch:
2.301
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
59.207
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PA3-062NF060
Description
PA3-062NF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54490
BDI # 173500
Features
Pitch Diameter - Inch:
2.331
Inch - Metric:
Metric
Outside Diameter - Inch:
2.301
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
59.207
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
3MR-62S-09
Description
3MR-62S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 9MM BELT W 3MM BELT PIT
Part # 78436020
BDI # 1105568
Features
Pitch Diameter - Inch:
2.331
Inch - Metric:
Metric
Outside Diameter - Inch:
2.301
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
59.207
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P62-3M-09AL
Description
P62-3M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 62GROVES 3MM P 09MM W
Part # 78820045
BDI # 1125832
Features
Pitch Diameter - Inch:
2.331
Inch - Metric:
Metric
Outside Diameter - Inch:
2.301
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
59.207
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
2.331
Inch - Metric:
Metric
Outside Diameter - Inch:
2.301
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
59.207
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3MR-6 Powergrip GT2