Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
325MT25AF-F0.625
Description
325MT25AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 325MT25AF-F0.625
BDI # 924358
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
325MT25AF-F0.500
Description
325MT25AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 325MT25AF-F0.500
BDI # 924357
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
325MT15AF-L23SL
Description
325MT15AF L23SL ; POR THT HIGH TORQUE TYPE PULLEY
Part # 325MT15AF-L23SL
BDI # 924353
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L2 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25