Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
33.35
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Rough Bore
P19-5M-15AL
Description
P19-5M-15AL SYNCHRONOUS PULLEY ; 19GROVES 5MM P 15MM W
Part # 78821012
BDI # 1125524
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
33.325
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Rough Bore
P19-5M-09AL
Description
P19-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 19GROVES 5MM P 09MM W
Part # 78821078
BDI # 1125523
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
33.325
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
33.35
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Rough Bore
PLB5-019SF09-3/8
Description
PLB5-019SF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54821
BDI # 173831
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
35.052
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Finished Bore