PL5-011DF090
Description
PL5-011DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54782
BDI # 173792
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Rough Bore
PLB5-011DF09-1/4
Description
PLB5-011DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54847
BDI # 173857
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Finished Bore
PLB5-011SF09-1/4
Description
PLB5-011SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54800
BDI # 173810
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Finished Bore
PLB5-011SF09-3/16
Description
PLB5-011SF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54799
BDI # 173809
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Finished Bore
PL5-011SF090
Description
PL5-011SF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54765
BDI # 173775
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Rough Bore