P23-5MGT-15-MPB
Description
P23-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77093023
BDI # 1125550
Features
Pitch Diameter - Inch:
1.441
Flange Outside Diameter - Millimeter:
42.164
Inch - Metric:
Metric
Outside Diameter - Inch:
1.396
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
36.601
Mounting Method:
Rough Bore
P23-5MGT-25-MPB
Description
P23-5MGT-25-MPB SYNCHRONOUS PULLEY ; 5MM PITCH 23T 0.984IN BELT W
Part # 77095023
BDI # 1125551
Features
Pitch Diameter - Inch:
1.441
Flange Outside Diameter - Millimeter:
42.164
Inch - Metric:
Metric
Outside Diameter - Inch:
1.396
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
36.601
Mounting Method:
Rough Bore
23-5P15-6FS5
Description
23-5P15-6FS5 TIMING PULLEY ; 5MM PIT 15MM W STEEL 3/8" BORE 23T
Part # 23-5P15-6FS5
BDI # 22688936
Features
Pitch Diameter - Inch:
1.457
Flange Outside Diameter - Millimeter:
42.062
Inch - Metric:
Metric
Outside Diameter - Inch:
1.398
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
37
Mounting Method:
Rough Bore
23-5MX25-6FS5
Description
23-5MX25-6FS5 TIMING PULLEY ; 5MM PIT 25MM W 3/8" MPB STEEL 23T
Part # 23-5MX25-6FS5
BDI # 22688900
Features
Pitch Diameter - Inch:
1.457
Flange Outside Diameter - Millimeter:
42.062
Inch - Metric:
Metric
Outside Diameter - Inch:
1.398
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
37
Mounting Method:
Rough Bore
23-5MX15-6FS5
Description
23-5MX15-6FS5 TIMING PULLEY ; 5MM PIT 15MM W 3/8" MPB STEEL 23T
Part # 23-5MX15-6FS5
BDI # 22688898
Features
Pitch Diameter - Inch:
1.457
Flange Outside Diameter - Millimeter:
42.062
Inch - Metric:
Metric
Outside Diameter - Inch:
1.398
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
37
Mounting Method:
Rough Bore