Page 1 of 18

Next

Compare
P365M25-MPB

COMPARE

P365M25-MPB

Description
P365M25-MPB SPROCKET ; HTS-STOCK BORE

MARTIN SPROCKET & GR

Part # P365M25-MPB

BDI # 610270

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 61.214
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577461
Pitch Diameter - Millimeter: 57.3

Price Inventory : In stock
Loading Price
QTY
P36-5MGT-15

COMPARE

P36-5MGT-15

Description
P36-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77091036

BDI # 1125668

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 57.302
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P36-5M-15-1108 HT250

COMPARE

P36-5M-15-1108 HT250

Description
P36-5M-15-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112467

BDI # 255111

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 57.302
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-5M-25 X 1/2 MPB

COMPARE

P36-5M-25 X 1/2 MPB

Description
P36-5M-25 X 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P365M25

BDI # 986748

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 61.214
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PA5-036NF090

COMPARE

PA5-036NF090

Description
PA5-036NF090 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM

BOSTON GEAR

Part # 54711

BDI # 173721

Features

Pitch Diameter - Inch: 2.256
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 13.894
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY