22-5M25SP06-5/8 FB STEEL
Description
22-5M25SP06-5/8 FB STEEL TIMING PULLEY ; HTD 5MM 25 TEETH 5/8 FINISHED BORE
Part # 22-5M25SP06-5/8 FB STEEL
BDI # 21505994
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
35.014
Mounting Method:
Finished Bore