28XHR200
Description
28XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 28T
Part # 28XHR200
BDI # 22699737
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
QD28XH200
Description
QD28XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI E BUSHED 28T
Part # QD28XH200
BDI # 22736671
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
28XHR400
Description
28XHR400 TIMING PULLEY ; 7/8" PIT 4" BELT W R2 BUSHED CI 28T
Part # 28XHR400
BDI # 22699745
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
QD28XH300
Description
QD28XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI E BUSHED 28T
Part # QD28XH300
BDI # 22736676
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
QD28XH400
Description
QD28XH400 TIMING PULLEY ; 7/8" PIT 4" BELT W CI E BUSHED 28T
Part # QD28XH400
BDI # 22736681
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed