QD23XH300
Description
QD23XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SK BUSHED 23T
Part # QD23XH300
BDI # 22736371
Features
Pitch Diameter - Inch:
6.406
Flange Outside Diameter - Millimeter:
173.05
Inch - Metric:
Inch
Outside Diameter - Inch:
6.296
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
162.712
Mounting Method:
Bushed
QD25XH300
Description
QD25XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SF BUSHED 25T
Part # QD25XH300
BDI # 22736485
Features
Pitch Diameter - Inch:
6.963
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.853
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
176.86
Mounting Method:
Bushed
QD18XH200
Description
QD18XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI SK BUSHED 18T
Part # QD18XH200
BDI # 22736065
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
141.3
Inch - Metric:
Inch
Outside Diameter - Inch:
4.903
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type E1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
22XHQ300
Description
22XHQ300 TIMING PULLEY ; 7/8" PIT 3" BELT W Q2 BUSHED CI 22T
Part # 22XHQ300
BDI # 22688452
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.875
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type 10 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed
18XHQ200
Description
18XHQ200 TIMING PULLEY ; 7/8" PIT 2" BELT W Q1 BUSHED CI 18T
Part # 18XHQ200
BDI # 22718188
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
141.3
Inch - Metric:
Inch
Outside Diameter - Inch:
4.903
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 9 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed