28XHR300

COMPARE

28XHR300

Description
28XHR300 TIMING PULLEY ; NON-RETURNABLE GEARBELT

BROWNING

Part # 1057785

BDI # 325058

Features

Pitch Diameter - Inch: 7.799
Flange Outside Diameter - Millimeter: 212.725
Inch - Metric: Inch
Outside Diameter - Inch: 7.689
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Extra Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter: 198.095
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
28XHR200

COMPARE

28XHR200

Description
28XHR200 TIMING PULLEY ; GEARBELT

BROWNING

Part # 1057629

BDI # 325057

Features

Pitch Diameter - Inch: 7.799
Flange Outside Diameter - Millimeter: 212.725
Inch - Metric: Inch
Outside Diameter - Inch: 7.689
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 7/8 Inch
Other Features: Extra Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter: 198.095
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
28XHR200

COMPARE

28XHR200

Description
28XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 28T

B & B MANUFACTURING

Part # 28XHR200

BDI # 22699737

Features

Pitch Diameter - Inch: 7.799
Flange Outside Diameter - Millimeter: 212.725
Inch - Metric: Inch
Outside Diameter - Inch: 7.689
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 7/8 Inch
Other Features: Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter: 198.095
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
28XHR300

COMPARE

28XHR300

Description
28XHR300 TIMING PULLEY ; 7/8" PIT 3" BELT W R1 BUSHED CI 28T

B & B MANUFACTURING

Part # 28XHR300

BDI # 22699741

Features

Pitch Diameter - Inch: 7.799
Flange Outside Diameter - Millimeter: 212.725
Inch - Metric: Inch
Outside Diameter - Inch: 7.689
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter: 198.095
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY