34-8MXF36X7/8
Description
34-8MXF36X7/8 TIMING PULLEY ; 8MM PIT 36MM W 7/8" BORE CI 34T
Part # 34-8MXF36X7/8
BDI # 22709554
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
34-8MXF62X1-1/8
Description
34-8MXF62X1-1/8 TIMING PULLEY ; 8MM PIT 62MM W 1-1/8" BORE CI 34T
Part # 34-8MXF62X1-1/8
BDI # 22709566
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
34-8MXF62X1
Description
34-8MXF62X1 TIMING PULLEY ; 8MM PIT 62MM W 1" BORE CAST IRON 34T
Part # 34-8MXF62X1
BDI # 22709558
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
34-8MXF62X1-1/4
Description
34-8MXF62X1-1/4 TIMING PULLEY ; 8MM PIT 62MM W 1-1/4" BORE CI 34T
Part # 34-8MXF62X1-1/4
BDI # 22709562
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
34-8MXF62X1-3/8
Description
34-8MXF62X1-3/8 TIMING PULLEY ; 8MM PIT 62MM W 1-3/8" BORE CI 34T
Part # 34-8MXF62X1-3/8
BDI # 22709570
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore