50-8P20-2012
Description
50-8P20-2012 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 50T
Part # 50-8P20-2012
BDI # 22718570
Features
Pitch Diameter - Inch:
5
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.961
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed
50-8MX36-2012
Description
50-8MX36-2012 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 50T
Part # 50-8MX36-2012
BDI # 22718560
Features
Pitch Diameter - Inch:
5
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.949
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed
50-8MX62-2517
Description
50-8MX62-2517 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 50T
Part # 50-8MX62-2517
BDI # 22718565
Features
Pitch Diameter - Inch:
5
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.949
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed
50-8MX12-2012SS
Description
50-8MX12-2012SS TIMING PULLEY ; 8MM PIT 12MM W TPL STAINLESS STEEL 50T
Part # 50-8MX12-2012SS
BDI # 23109628
Features
Pitch Diameter - Inch:
5
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.949
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed
50-8MX12-2012
Description
50-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 50T
Part # 50-8MX12-2012
BDI # 22718548
Features
Pitch Diameter - Inch:
5
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.949
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed