QD72-8M-20
Description
QD72-8M-20 TIMING PULLEY ; 8MM PIT 20MM W CI SDS BUSHED 72T
Part # QD72-8M-20
BDI # 22738101
Features
Pitch Diameter - Inch:
7.205
Flange Outside Diameter - Millimeter:
192.989
Inch - Metric:
Metric
Outside Diameter - Inch:
7.165
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Type C2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
183
Mounting Method:
Bushed
72-8P20-2012
Description
72-8P20-2012 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 72T
Part # 72-8P20-2012
BDI # 22725898
Features
Pitch Diameter - Inch:
7.205
Flange Outside Diameter - Millimeter:
192.405
Inch - Metric:
Metric
Outside Diameter - Inch:
7.165
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
183
Mounting Method:
Bushed
72-8P30-2517
Description
72-8P30-2517 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 72T
Part # 72-8P30-2517
BDI # 22725902
Features
Pitch Diameter - Inch:
7.205
Flange Outside Diameter - Millimeter:
192.405
Inch - Metric:
Metric
Outside Diameter - Inch:
7.165
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
183
Mounting Method:
Bushed
QD72-8M-30
Description
QD72-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SK BUSHED 72T
Part # QD72-8M-30
BDI # 22738107
Features
Pitch Diameter - Inch:
7.205
Flange Outside Diameter - Millimeter:
192.989
Inch - Metric:
Metric
Outside Diameter - Inch:
7.165
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type C2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
183
Mounting Method:
Bushed
72-8P12-1610
Description
72-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 72T
Part # 72-8P12-1610
BDI # 22725894
Features
Pitch Diameter - Inch:
7.205
Flange Outside Diameter - Millimeter:
192.405
Inch - Metric:
Metric
Outside Diameter - Inch:
7.165
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
183
Mounting Method:
Bushed