Page 1 of 15

Next

Compare
B568M50SK

COMPARE

B568M50SK

Description
B56-8M-50SK ; HPT SPROCKET

BROWNING

Part # B568M50SK

BDI # 323084

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.003
Inch - Metric: Metric
Outside Diameter - Inch: 5.562
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B388M50SH

COMPARE

B388M50SH

Description
B38-8M-50SH ; HPT SPROCKET

BROWNING

Part # B388M50SH

BDI # 322982

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 105.004
Inch - Metric: Metric
Outside Diameter - Inch: 3.758
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B1928M50E

COMPARE

B1928M50E

Description
B192-8M-50E ; HPT SPROCKET

BROWNING

Part # B1928M50E

BDI # 322842

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
B568M30SDS

COMPARE

B568M30SDS

Description
B56-8M-30SDS ; HPT SPROCKET

BROWNING

Part # B568M30SDS

BDI # 323082

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.003
Inch - Metric: Metric
Outside Diameter - Inch: 5.562
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B388M20SH

COMPARE

B388M20SH

Description
B38-8M-20SH ; HPT SPROCKET

BROWNING

Part # B388M20SH

BDI # 322978

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 105.004
Inch - Metric: Metric
Outside Diameter - Inch: 3.758
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY