Page 1 of 15

Next

Compare
B44PTH8M22B

COMPARE

B44PTH8M22B

Description
B44PTH8M22B SYNCHRONOUS PULLEY ; 8MM PITCH 44 TEETH 22MM BELT WD

BROWNING

Part # B44PTH8M22B

BDI # 21969332

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Panther Belt Style | Split Taper Bushing
Global Part Number GPN: 574666
Pitch Diameter - Millimeter: 112.05

Price Inventory : Available to order
Loading Price
QTY
B388M20SH

COMPARE

B388M20SH

Description
B38-8M-20SH ; HPT SPROCKET

BROWNING

Part # B388M20SH

BDI # 322978

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 105.004
Inch - Metric: Metric
Outside Diameter - Inch: 3.758
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B308M20JA

COMPARE

B308M20JA

Description
B30-8M-20JA ; HPT SPROCKET

BROWNING

Part # B308M20JA

BDI # 322898

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.956
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B1448M50E

COMPARE

B1448M50E

Description
B144-8M-50E ; HPT SPROCKET

BROWNING

Part # B1448M50E

BDI # 322816

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
B908M30SK

COMPARE

B908M30SK

Description
B90-8M-30SK ; HPT SPROCKET

BROWNING

Part # B908M30SK

BDI # 323192

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.97
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: QD Bushing | Web Style | Type C2
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY