8MX-40S-12
Description
8MX-40S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181040
BDI # 1117424
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
8MX-40S-21
Description
8MX-40S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182040
BDI # 1117425
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
8MX-40S-62
Description
8MX-40S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77186040
BDI # 1117427
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
P40-8MGT-50
Description
P40-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50
Part # 77085040
BDI # 1125722
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
53.34
Face Width - Inch:
2.1
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed