Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
8MX71S21-2517
Description
8MX71S21-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 71T 7.12" PD 21MMW BORE 2517 BUSH
Part # 8MX71S21-2517
BDI # 21981449
Features
Pitch Diameter - Inch:
0.28
Flange Outside Diameter - Millimeter:
7.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.278
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.118
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
8MX-71S-21
Description
8MX-71S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182071
BDI # 1117471
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed