1/3V560-1610
Description
1/3V560-1610 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 1 GROOVE
Part # 2105010004
BDI # 22142445
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
1
1/3V600-1610
Description
1/3V600-1610 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 1 GROOVE
Part # 2105010005
BDI # 22142447
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
1
1/3V690-1610
Description
1/3V690-1610 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 1 GROOVE
Part # 2105010007
BDI # 22142451
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
1
1/3V800-2517
Description
1/3V800-2517 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 1 GROOVE
Part # 2105010008
BDI # 22142453
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
1
1/3V500SH
Description
1/3V500SH V-BELT SHEAVE ; QD SHEAVE 3V SECTION 1 GROOVE
Part # 2105008222
BDI # 648257
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type G1 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
583517
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
1