10/3V530SK
Description
10/3V530SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 10 GROOVE
Part # 2105008203
BDI # 648281
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583554
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10
10/3V2500F
Description
10/3V2500F V-BELT SHEAVE ; QD SHEAVE 3V SECTION 10 GROOVE
Part # 2105008195
BDI # 648274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 4 has No Keyway
Global Part Number GPN:
583550
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
F
Number of Grooves:
10
10/3V600SK
Description
10/3V600SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 10 GROOVE
Part # 2105008205
BDI # 648285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583556
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10
10/3V475SK
Description
10/3V475SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 10 GROOVE
Part # 2105008197
BDI # 648277
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583552
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10
10/3V3350F
Description
10/3V3350F V-BELT SHEAVE ; QD SHEAVE 3V SECTION 10 GROOVE
Part # 2105008196
BDI # 648275
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 4 has No Keyway
Global Part Number GPN:
583551
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
F
Number of Grooves:
10