3/3V3.65-SH
Description
3-3V3.65-SH V-BELT QD SHEAVE ; 3/3V3.65-SH QD SHEAVE
Part # 455151
BDI # 280228
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
3 3V 315 SH
Description
3 3V 315 SH V-BELT SHEAVE ; 3 GROOVE 3V BELT 3.15" OD BUSHED
Part # 3 3V 315 SH
BDI # 618284
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
580241
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
3 3V 300 SH
Description
3 3V 300 SH V-BELT SHEAVE ; 3 GROOVES 3" OD BUSHED
Part # 3 3V 300 SH
BDI # 618282
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
580903
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
3 3V 412 SH
Description
3 3V 412 SH V-BELT SHEAVE ; 3 GROOVES 4.12" OD BUSHED
Part # 3 3V 412 SH
BDI # 618292
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.12
Outside Diameter - Millimeter:
104.648
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581512
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
3/3V365SH
Description
3/3V365SH V-BELT SHEAVE ; QD SHEAVE 3V SECTION 3 GROOVE
Part # 2105008263
BDI # 650792
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
583916
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3