7 C 180 U
Description
7 C 180 U V-BELT SHEAVE ; 7GR C 18" PD BORED FOR U0 BUSHING
Part # 7 C 180 U
BDI # 21979322
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
7
8 C 200 U
Description
8 C 200 U V-BELT SHEAVE ; 8GR B 20" PD BORED FOR U0 BUSHING
Part # 8 C 200 U
BDI # 21976988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
8
7 C 200 U
Description
7 C 200 U V-BELT SHEAVE ; 7 GROOVE K-3 TYPE 20.4" OD
Part # 7 C 200 U
BDI # 21917904
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
7
7C180U
Description
7C180U V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1013317
BDI # 332393
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
15631
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
7
8C180U
Description
8C180U V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1013333
BDI # 332420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
15633
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
8