Page 1 of 23

Next

Compare
24MP012M6FA6

COMPARE

24MP012M6FA6

Description
24MP012M6FA6 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 6MM BORE 24T

B & B MANUFACTURING

Part # 24MP012M6FA6

BDI # 22690785

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 20.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 6.6

Face Width - Inch: 0.26
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24MP025MSFM6

COMPARE

24MP025MSFM6

Description
24MP025MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 24MP025MSFM6

BDI # 26270384

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 19.81
Inch - Metric: Metric
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24-2P03-6FA3

COMPARE

24-2P03-6FA3

Description
24-2P03-6FA3 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/4" BORE 24T

B & B MANUFACTURING

Part # 24-2P03-6FA3

BDI # 22689714

Features

Pitch Diameter - Inch: 0.602
Flange Outside Diameter - Millimeter: 20.066
Inch - Metric: Metric
Outside Diameter - Inch: 0.582
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 2 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 15.291
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24XL025M6FA8

COMPARE

24XL025M6FA8

Description
24XL025M6FA8 TIMING PULLEY ; 0.200" PIT 1/4" W 8MM BORE ALUM 24T

B & B MANUFACTURING

Part # 24XL025M6FA8

BDI # 22690880

Features

Pitch Diameter - Inch: 1.535
Flange Outside Diameter - Millimeter: 44
Inch - Metric: Inch
Outside Diameter - Inch: 1.508
Face Width - Millimeter: 11.1

Face Width - Inch: 0.437
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 39
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24MP025MSFM5

COMPARE

24MP025MSFM5

Description
24MP025MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 24MP025MSFM5

BDI # 26277272

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 19.81
Inch - Metric: Metric
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY