34-3P09MIA6
Description
34-3P09MIA6 TIMING PULLEY ; 3MM PIT 09MM W ALUMINUM 6MM BORE 34T
Part # 34-3P09MIA6
BDI # 22709083
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
35.3
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
12.9
Face Width - Inch:
0.508
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore
34-8MXF36X7/8
Description
34-8MXF36X7/8 TIMING PULLEY ; 8MM PIT 36MM W 7/8" BORE CI 34T
Part # 34-8MXF36X7/8
BDI # 22709554
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
34-5M09-6FA3
Description
34-5M09-6FA3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 34T
Part # 34-5M09-6FA3
BDI # 22709292
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
54.102
Mounting Method:
Finished Bore
34-3P09-IA3
Description
34-3P09-IA3 TIMING PULLEY ; 3MM PIT 09MM W ALUM 1/4" BORE 34T
Part # 34-3P09-IA3
BDI # 22709079
Features
Pitch Diameter - Inch:
1.278
Flange Outside Diameter - Millimeter:
35.255
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32.461
Mounting Method:
Finished Bore
34-8MXF62X1
Description
34-8MXF62X1 TIMING PULLEY ; 8MM PIT 62MM W 1" BORE CAST IRON 34T
Part # 34-8MXF62X1
BDI # 22709558
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore