34-5M15M6FA8
Description
34-5M15M6FA8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 34T
Part # 34-5M15M6FA8
BDI # 22709320
Features
Pitch Diameter - Inch:
2.126
Flange Outside Diameter - Millimeter:
57.2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
54
Mounting Method:
Finished Bore
34-2P06MSFP8
Description
34-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 34-2P06MSFP8
BDI # 26277390
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
26.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
22
Mounting Method:
Finished Bore
34-2P06MDFP8
Description
34-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 34-2P06MDFP8
BDI # 26269910
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
26.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
22
Mounting Method:
Finished Bore
34-2P06MSFM6
Description
34-2P06MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 34-2P06MSFM6
BDI # 26273247
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
26.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
22
Mounting Method:
Finished Bore
34-8MXF36X7/8
Description
34-8MXF36X7/8 TIMING PULLEY ; 8MM PIT 36MM W 7/8" BORE CI 34T
Part # 34-8MXF36X7/8
BDI # 22709554
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore