PLB5-011DF09-1/4
Description
PLB5-011DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54847
BDI # 173857
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Finished Bore
PLB5-011SF09-1/4
Description
PLB5-011SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54800
BDI # 173810
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Finished Bore
PLB5-011SF09-3/16
Description
PLB5-011SF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54799
BDI # 173809
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Finished Bore
PLB5-011DF09-3/16
Description
PLB5-011DF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54846
BDI # 173856
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Finished Bore
11-3M06-6CA1
Description
11-3M06-6CA1 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/8" BORE ALUM 11T
Part # 11-3M06-6CA1
BDI # 22695311
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.384
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.516
Mounting Method:
Finished Bore