21614MT40A-F1.250
Description
21614MT40A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT40A-F1.250
BDI # 923362
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
21614MT40A-F1.125
Description
21614MT40A F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT40A-F1.125
BDI # 923361
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
21614MT55A-F1.250
Description
21614MT55A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT55A-F1.250
BDI # 923376
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
19214MT40A-F1.125
Description
19214MT40A F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT40A-F1.125
BDI # 923241
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
19214MT40A-F1.250
Description
19214MT40A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT40A-F1.250
BDI # 923242
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40