388MG62BF-F1.625
Description
388MG62BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG62BF-F1.625
BDI # 922641
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
388MG62BF-F1.500
Description
388MG62BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG62BF-F1.500
BDI # 922640
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
3814MG90BF-F2.000
Description
3814MG90BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3814MG90BF-F2.000
BDI # 922609
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3814MG125BF-F2.125
Description
3814MG125BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3814MG125BF-F2.125
BDI # 922596
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3814MG125BF-F2.000
Description
3814MG125BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3814MG125BF-F2.000
BDI # 922595
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125