16814MT55A-F1.375
Description
16814MT55A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT55A-F1.375
BDI # 923181
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
14414MT170A-F2.375
Description
14414MT170A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT170A-F2.375
BDI # 923037
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
16814MT170A-F2.250
Description
16814MT170A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT170A-F2.250
BDI # 923158
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
16814MT40A-F2.375
Description
16814MT40A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT40A-F2.375
BDI # 923174
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
14414MT40A-F1.375
Description
14414MT40A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT40A-F1.375
BDI # 923045
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40