265MT15AF-F0.375
Description
265MT15AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT15AF-F0.375
BDI # 923461
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
265MT25AF-F0.625
Description
265MT25AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT25AF-F0.625
BDI # 923472
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
268MT20AF-F0.875
Description
268MT20AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT20AF-F0.875
BDI # 923482
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
268MT20AF-F0.625
Description
268MT20AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 268MT20AF-F0.625
BDI # 923480
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
265MT25AF-F0.375
Description
265MT25AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 265MT25AF-F0.375
BDI # 923470
Features
Pitch Diameter - Inch:
1.629
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25