1128MT50A-F2.375
Description
1128MT50A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT50A-F2.375
BDI # 922991
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
1128MT50A-F2.250
Description
1128MT50A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT50A-F2.250
BDI # 922990
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
1128MT50A-F2.000
Description
1128MT50A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT50A-F2.000
BDI # 922988
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
1448MT30A-F1.625
Description
1448MT30A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT30A-F1.625
BDI # 923093
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
9014MT55A-F1.750
Description
9014MT55A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT55A-F1.750
BDI # 927584
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55