Page 1 of 8

Next

Compare
100MP025-SFB4

COMPARE

100MP025-SFB4

Description
100MP025-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 100MP025-SFB4

BDI # 26271601

Features

Pitch Diameter - Inch: 2.546
Flange Outside Diameter - Millimeter: 68.834
Inch - Metric: Inch
Outside Diameter - Inch: 2.526
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 64.668
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

100-2P06MSFM8

Description
100-2P06MSFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 100-2P06MSFM8

BDI # 26270496

Features

Pitch Diameter - Inch: 2.52
Flange Outside Diameter - Millimeter: 68.83
Inch - Metric: Metric
Outside Diameter - Inch: 2.488
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 64
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100-3P15-6A4

COMPARE

100-3P15-6A4

Description
100-3P15-6A4 TIMING PULLEY ; 3MM PIT 15MM W ALUM 5/16" BORE 100T

B & B MANUFACTURING

Part # 100-3P15-6A4

BDI # 22689133

Features

Pitch Diameter - Inch: 3.76
Inch - Metric: Metric
Outside Diameter - Inch: 3.73
Face Width - Millimeter: 18.694
Face Width - Inch: 0.736

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 95.504
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
100-3P09-6A4

COMPARE

100-3P09-6A4

Description
100-3P09-6A4 TIMING PULLEY ; 3MM PIT 09MM W ALUM 5/16" BORE 100T

B & B MANUFACTURING

Part # 100-3P09-6A4

BDI # 22689129

Features

Pitch Diameter - Inch: 3.76
Inch - Metric: Metric
Outside Diameter - Inch: 3.73
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 95.504
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
100MP037-6A4

COMPARE

100MP037-6A4

Description
100MP037-6A4 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 5/16" BORE 100T

B & B MANUFACTURING

Part # 100MP037-6A4

BDI # 22689271

Features

Pitch Diameter - Inch: 2.546
Inch - Metric: Inch
Outside Diameter - Inch: 2.526
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 0.08 Inch
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 64.668
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY