PLB5-030SF09-1/4
Description
PLB5-030SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54837
BDI # 173847
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
52.832
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
PLB5-030SF09-3/8
Description
PLB5-030SF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54839
BDI # 173849
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
52.832
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
PLB5-030DF09-3/8
Description
PLB5-030DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54886
BDI # 173896
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
52.832
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
PLB5-030DF09-5/16
Description
PLB5-030DF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54885
BDI # 173895
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
52.832
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
PLB5-030SF09-5/16
Description
PLB5-030SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54838
BDI # 173848
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
52.832
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore