19-3P09-6FA2
Description
19-3P09-6FA2 TIMING PULLEY ; 3MM PIT 09MM W ALUM 3/16" BORE 19T
Part # 19-3P09-6FA2
BDI # 22719328
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Finished Bore
10XL037-6FA2
Description
10XL037-6FA2 TIMING PULLEY ; 0.200" PIT 3/8" W 3/16" BORE ALUM 10T
Part # 10XL037-6FA2
BDI # 22694256
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Finished Bore
12XL037-6A2
Description
12XL037-6A2 TIMING PULLEY ; 0.200" PIT 3/8" W 3/16" BORE ALUM 12T
Part # 12XL037-6A2
BDI # 22701854
Features
Pitch Diameter - Inch:
0.764
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
11XL037-3FA2
Description
11XL037-3FA2 TIMING PULLEY ; 0.200" PIT 3/8" W 3/16" BORE ALUM 11T
Part # 11XL037-3FA2
BDI # 21436330
Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
17.78
Mounting Method:
Finished Bore
20-2P09-6FA2
Description
20-2P09-6FA2 TIMING PULLEY ; 2MM PIT 09MM W ALUM 3/16" BORE 20T
Part # 20-2P09-6FA2
BDI # 22722635
Features
Pitch Diameter - Inch:
0.501
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Metric
Outside Diameter - Inch:
0.481
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12.725
Mounting Method:
Finished Bore