36-5P15-1108
Description
36-5P15-1108 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 36T
Part # 36-5P15-1108
BDI # 22712295
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
57
Mounting Method:
Bushed
28-8MX21-1108SS
Description
28-8MX21-1108SS TIMING PULLEY ; 8MM PIT 21MM W TPL STAINLESS STEEL 28T
Part # 28-8MX21-1108SS
BDI # 23109634
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed
28-8MX12-1108
Description
28-8MX12-1108 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 28T
Part # 28-8MX12-1108
BDI # 22699364
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed
TL18L075-1108
Description
TL18L075-1108 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 18T
Part # TL18L075-1108
BDI # 22738909
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
27-8P30-1108
Description
27-8P30-1108 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 27T
Part # 27-8P30-1108
BDI # 22697999
Features
Pitch Diameter - Inch:
2.717
Flange Outside Diameter - Millimeter:
78.74
Inch - Metric:
Metric
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
69
Mounting Method:
Bushed