TL36L075
Description
TL36L075 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 36T
Part # TL36L075
BDI # 22739031
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
TL36L050
Description
TL36L050 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 36T
Part # TL36L050
BDI # 22739029
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 8F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
36-8P20-1610
Description
36-8P20-1610 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 36T
Part # 36-8P20-1610
BDI # 22712541
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Bushed
TL36L100
Description
TL36L100 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 36T
Part # TL36L100
BDI # 22739033
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
36-8P50-1610
Description
36-8P50-1610 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 36T
Part # 36-8P50-1610
BDI # 22712551
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Bushed