40-8MX62-2012
Description
40-8MX62-2012 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 40T
Part # 40-8MX62-2012
BDI # 22718032
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.949
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed
TL30H150
Description
TL30H150 TIMING PULLEY ; 1/2" PIT H STYLE 1.5" BELT W TPL 30T
Part # TL30H150
BDI # 22739001
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
TL84L050
Description
TL84L050 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 84T
Part # TL84L050
BDI # 22739099
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type C1 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7
31-14MX20-2012
Description
31-14MX20-2012 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 31T
Part # 31-14MX20-2012
BDI # 22704323
Features
Pitch Diameter - Inch:
5.433
Flange Outside Diameter - Millimeter:
155.55
Inch - Metric:
Metric
Outside Diameter - Inch:
5.331
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
138
Mounting Method:
Bushed
45-8MX12-2012
Description
45-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 45T
Part # 45-8MX12-2012
BDI # 22725257
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
127.127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.449
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
115
Mounting Method:
Bushed