144-8P20-2517
Description
144-8P20-2517 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 144T
Part # 144-8P20-2517
BDI # 22705231
Features
Pitch Diameter - Inch:
14.449
Inch - Metric:
Metric
Outside Diameter - Inch:
14.382
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
367
Mounting Method:
Bushed
Belt Width - Millimeter:
20
144-8P30-2517
Description
144-8P30-2517 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 144T
Part # 144-8P30-2517
BDI # 22705234
Features
Pitch Diameter - Inch:
14.449
Inch - Metric:
Metric
Outside Diameter - Inch:
14.382
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
367
Mounting Method:
Bushed
Belt Width - Millimeter:
30