50-8MX62-2517
Description
50-8MX62-2517 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 50T
Part # 50-8MX62-2517
BDI # 22718565
Features
Pitch Diameter - Inch:
5
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.949
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
127
Mounting Method:
Bushed
50-14P40-2517
Description
50-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 50T
Part # 50-14P40-2517
BDI # 22717502
Features
Pitch Diameter - Inch:
8.78
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
223
Mounting Method:
Bushed