140-8MX21-2517
Description
140-8MX21-2517 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 140T
Part # 140-8MX21-2517
BDI # 22704412
Features
Pitch Diameter - Inch:
14.016
Inch - Metric:
Metric
Outside Diameter - Inch:
13.972
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
Belt Width - Millimeter:
21
112-8P30-2517
Description
112-8P30-2517 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 112T
Part # 112-8P30-2517
BDI # 22695085
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.173
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type C2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
30
112-8P20-2517
Description
112-8P20-2517 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 112T
Part # 112-8P20-2517
BDI # 22695081
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.173
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type C2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
20
144-8P20-2517
Description
144-8P20-2517 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 144T
Part # 144-8P20-2517
BDI # 22705231
Features
Pitch Diameter - Inch:
14.449
Inch - Metric:
Metric
Outside Diameter - Inch:
14.382
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
367
Mounting Method:
Bushed
Belt Width - Millimeter:
20
180-8MX12-2517
Description
180-8MX12-2517 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 180T
Part # 180-8MX12-2517
BDI # 22715557
Features
Pitch Diameter - Inch:
18.031
Inch - Metric:
Metric
Outside Diameter - Inch:
17.984
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type C2 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
458
Mounting Method:
Bushed
Belt Width - Millimeter:
12