144-14P85-4040
Description
144-14P85-4040 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 144T
Part # 144-14P85-4040
BDI # 22705143
Features
Pitch Diameter - Inch:
25.276
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
642
Mounting Method:
Bushed
Belt Width - Millimeter:
85