60-14P115-4040
Description
60-14P115-4040 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 60T
Part # 60-14P115-4040
BDI # 22727414
Features
Pitch Diameter - Inch:
10.512
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
267
Mounting Method:
Bushed