60-14MX125-4535
Description
60-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 60T
Part # 60-14MX125-4535
BDI # 22727386
Features
Pitch Diameter - Inch:
10.512
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
267
Mounting Method:
Bushed