168-14MX90-6050
Description
168-14MX90-6050 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 168T
Part # 168-14MX90-6050
BDI # 22710487
Features
Pitch Diameter - Inch:
29.488
Inch - Metric:
Metric
Outside Diameter - Inch:
29.366
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
749
Mounting Method:
Bushed
Belt Width - Millimeter:
90