112-14MX125-6050

COMPARE

112-14MX125-6050

Description
112-14MX125-6050 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 112T

B & B MANUFACTURING

Part # 112-14MX125-6050

BDI # 22694922

Features

Pitch Diameter - Inch: 19.646
Inch - Metric: Metric
Outside Diameter - Inch: 19.539
Face Width - Millimeter: 142.469
Face Width - Inch: 5.609

Belt Pitch: 14 MM
Other Features: Type A1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 499
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY