36LH100
Description
36LH100 TIMING PULLEY ; 3/8" PIT 1" W H BUSHED CAST IRON 36T
Part # 36LH100
BDI # 22712693
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 16 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
36LH075
Description
36LH075 TIMING PULLEY ; 3/8" PIT 3/4" PIT H BUSHED CAST IRON 36T
Part # 36LH075
BDI # 22712689
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 16 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
36LH050
Description
36LH050 TIMING PULLEY ; 3/8" PIT 1/2" W H BUSHED CAST IRON 36T
Part # 36LH050
BDI # 22712685
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 5 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed